Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 3/8 In, 1/2 In W, Vinyl, PK50
Mfr # COV0709Z1
Zoro # G0866966
product price: $11.25
/pk 50, $0.23/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 3/8 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # COV0709Z1
- Zoro # G0866966
- UPC # 848790007157
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 3/8" |
Width | 1/2" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Cushion Type | Vinyl |
Material | Steel |
Coating Material | Vinyl Plastisol |
Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Type | Vinyl Coated |
Thickness | 1/32" |
Additional Features | Part# COV0709Z1 3/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.375 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Vinyl Coated, Steel, Cable Clamping Dia. 3/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D21G3, Size 0, 1 (GE01240)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 5 hp, 40A @ 600V AC (7818K1)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Vinyl, PK25 (COV2513Z1)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Cushion, PK25 (COL1609Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50D0312)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Vinyl, PK50 (COV0713Z1)
- ZORO SELECT Cable Clamp, Nylon, 11/16 In, PK25 (22CC50C0687B)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF7)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-2-4)
- Zoro Select Cable Clamps & Clips