Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50
Mfr # COL0609Z1
Zoro # G0537984
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 3/8 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # COL0609Z1
- Zoro # G0537984
- UPC # 848790006761
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 3/8" |
Width | 1/2" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Temp. Range (F) | -50 to +350 |
Thickness | 1/32" |
Cushion Type | EPDM |
Material | Steel |
Finish | Hot Dipped Galvanized |
Type | Rubber Cushion |
Additional Features | Part# COL0609Z1 3/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black EPDM Rubber Cushion Manufactured by KMC Stampings 0.375 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Rubber Cushion, Steel, Cable Clamping Dia. 3/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Black, EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, - Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRC Gfci Portable Plug Ylw (14650013-6)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- MERSEN CC Class, ATDR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (ATDR1-1/2)
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/4 In, Pk25 (COL0409SS)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50D0437)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, PK10 (22CC50D0875)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Cushion, PK50 (COL1013Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37C0250)
- ZORO SELECT Quick Fist Rubber Clamp, 2.5 to 9.5 In (20020)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Vinyl, PK50 (COV0713Z1)
- Zoro Select Cable Clamps & Clips