Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 2 In, 3/4 In W, Cushion, PK10
Mfr # COL3213Z1
Zoro # G2221493
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # COL3213Z1
- Zoro # G2221493
- UPC # 848790007065
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 2 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Clamping Dia. | 2" |
Width | 3/4" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Cushion Type | EPDM |
Material | Steel |
Thickness | 3/64" |
Type | Rubber Cushion |
Finish | Hot Dipped Galvanized |
Temp. Range (F) | -50 to +350 |
Additional Features | Part# COL3213Z1 2 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black EPDM Rubber Cushion Manufactured by KMC Stampings 2 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Rubber Cushion, Steel, Cable Clamping Dia. 2 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, - Coating Material, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.1019" Diameter, 60 Volts (10STRGPTKIT)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Vinyl, PK50 (COV0909Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC37D0625)
- ZORO SELECT 1-3/4 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV2913Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- ZORO SELECT Clamp, OD 3/16 In, 3/4 In W, Vinyl, PK50 (COV0413Z1)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- MAG-MATE Two-Line Clamp for 1/2" O.D. Hose/Cable (TLC0500M)
- Zoro Select Cable Clamps & Clips