Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25
Mfr # COV1713Z1
Zoro # G2206075
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # COV1713Z1
- Zoro # G2206075
- UPC # 848790007416
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Width | 3/4" |
Clamping Dia. | 1" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Type | Vinyl Coated |
Coating Material | Vinyl Plastisol |
Material | Steel |
Temp. Range (F) | -30 to +180 |
Finish | Hot Dipped Galvanized |
Cushion Type | Vinyl |
Thickness | 3/64" |
Additional Features | Part# COV1713Z1 1 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Vinyl Coated, Steel, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit Body, Type TB, FM8, 3/4 in., PVC (PV0700TB28)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28B1)
- WIREMOLD Floor Box Blanking Plate Ss 2 In Thread (1043S)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37C0250B)
- ZORO SELECT Clamp, OD 3/16 In, 3/4 In W, Vinyl, PK50 (COV0413Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Cushion, PK25 (COL2013Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50C0312B)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC16A0125B)
- ZSI LoopClamp, Dia.2 1/2 In HoleDia.17/32 In (LVZ-40)
- Zoro Select Cable Clamps & Clips