Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 1 In, 1/2 In W, Vinyl, PK25
Mfr # COV1709Z1
Zoro # G2624027
original price:
$10.59
15% off
new price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # COV1709Z1
- Zoro # G2624027
- UPC # 848790007409
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 1" |
Width | 1/2" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Cushion Type | Vinyl |
Temp. Range (F) | -30 to +180 |
Type | Vinyl Coated |
Thickness | 3/64" |
Material | Steel |
Coating Material | Vinyl Plastisol |
Finish | Hot Dipped Galvanized |
Additional Features | Part# COV1709Z1 1 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Vinyl Coated, Steel, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Vented Enclosure, 28 in H, 12-3/4 in D (T1F80LP)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK20 (MDT-1100-48"-BLACK-20 PCS)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- CHECKERS Cable Protector, 5 Channel, 1-7/16 ft L (BB5X-125-T-B/Y)
- ZORO SELECT Cable Clamp, Nylon, 3/32 In, Blk, PK25 (22CC16A0093B)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC28E0375)
- ZORO SELECT Cable Clamp, Nylon, 5/32 In, Blk, PK25 (22CC16A0156B)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 3/4, PK10 (COL2809SS)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/2 In, PK50 (CHV0909Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37B0125B)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- Zoro Select Cable Clamps & Clips