Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 1 1/4 In, 3/4 In W, Vinyl, PK25
Mfr # COV2113Z1
Zoro # G2450217
product price: $15.59
/pk 25, $0.62/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 1 1/4 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # COV2113Z1
- Zoro # G2450217
- UPC # 848790007539
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 1/4 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Clamping Dia. | 1-1/4" |
Width | 3/4" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Material | Steel |
Cushion Type | Vinyl |
Thickness | 3/64" |
Temp. Range (F) | -30 to +180 |
Coating Material | Vinyl Plastisol |
Type | Vinyl Coated |
Finish | Hot Dipped Galvanized |
Additional Features | Part# COV2113Z1 1-1/4 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1.25 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Vinyl Coated, Steel, Cable Clamping Dia. 1 1/4 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 3 Pole, 240/415/440V AC, D Curve (M9F43315)
- DAYTON Photocontrol, Flush, 120VAC (26WA80)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Light Almond (S16-CS120-2TS)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2D3AB)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- ZORO SELECT Cable Clamp, Nylon, 11/16 In, PK25 (22CC50C0687B)
- ZORO SELECT Clamp, Steel, Vinyl Coated, Black, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (COV0509Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/16 In, PK25 (22CC16A0062)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/4 In, Pk50 (CO1209Z1)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Vinyl, PK50 (COV0709Z1)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- Zoro Select Cable Clamps & Clips