Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 1 1/2 In, 1/2 In W, Cushion, PK25
Mfr # COL2409Z1
Zoro # G3144662
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 1 1/2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # COL2409Z1
- Zoro # G3144662
- UPC # 848790007010
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Width | 1/2" |
Clamping Dia. | 1-1/2" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Material | Steel |
Type | Rubber Cushion |
Finish | Hot Dipped Galvanized |
Cushion Type | EPDM |
Temp. Range (F) | -50 to +350 |
Thickness | 3/64" |
Additional Features | Part# COL2409Z1 1-1/2 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black EPDM Rubber Cushion Manufactured by KMC Stampings 1.5 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Rubber Cushion, Steel, Cable Clamping Dia. 1 1/2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Black, EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, - Coating Material, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m (7000-18081-6160300)
- SIEMENS Single Motor Module 6SL31201TE218AD0 (6SL3120-1TE21-8AD0)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (KLDR.400)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- ZORO SELECT 1-3/4 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV2913Z1)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/4 In, PK50 (CHV1309Z1)
- ZORO SELECT Clamp Without Cushion, Steel, Hot Dipped Galvanized, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (CO0409Z1)
- ZORO SELECT Cable Clamp, Mounted, Screw, Natural, PK100 (6EEF0)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/2 In, PK50 (CHV0909Z1)
- DEL CITY DIV OF ACTUANT Del City 2026 Plated Steel Loom Clamp- 1-5/8", Priced per pack of 10 (2026)
- Zoro Select Cable Clamps & Clips