Shop All Hose Clamps
Zoro Select
Clamp, Hose End
Mfr # 3LX82
Zoro # G0356115
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Hose Outside Dia. (In.) 1-5/16
- Type 2 Bolt
- Torque (Foot-Pounds) 21
- Material of Construction Carbon Steel
- Min. Hose Outside Dia. (In.) 1-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LX82
- Zoro # G0356115
- UPC # 190735480663
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Max. Hose Outside Dia. (In.) | 1-5/16 |
Min. Hose Outside Dia. (In.) | 1-1/8 |
Hose Inside Dia. (In.) | 3/4 |
Details
Type | 2 Bolt |
Torque (Foot-Pounds) | 21 |
Material of Construction | Carbon Steel |
Item | Steam Hose Clamp |
Number of Bolts | 2 |
For Hose Minimum O.D. | 1 1/8 in |
For Hose Maximum O.D. | 1 5/16 in |
Finish/Coating | Zinc Plated |
Clamp Band Material | Carbon Steel |
Description
Steam Hose Clamp, Number of Bolts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Heavy Duty Spiral Hose Wrap: 7/8 in. - 1 3/8 in. Hose O.D., 0.83 in. I.D., 66’ Length (460035)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- CHAMPION PNEUMATIC Assembly, Muffler Unloader (Z4593)
- LINCOLN Drum Cover (81538)
- ZORO SELECT Clamp, Hose End (3LX81)
- ZORO SELECT Worm Gear Hose Clamp, 5/16 in - 7/8 in, 300 Stainless Steel, 6 SAE Number, 10 Pack (6203)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5416)
- ZORO SELECT Hose Clamp, Nylon, Max 0.342 In, PK10 (22HSC0015B)
- ZORO SELECT Hose Clamp, Dia 1.250x 0.152, Red, PK25 (HC-20ST R)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6324)
- X1 TOOLS 1/2 Hose Clamp 1 Hose Clamp by X1 Tools (X1E-CON-CLA-HOS-0500x1)
- Zoro Select Hose Clamps