Shop All Hose Clamps
Zoro Select
Clamp, Hose End
Mfr # 3LX81
Zoro # G2654224
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2
- Type 2 Bolt
- Torque (Foot-Pounds) 6
- Max. Hose Outside Dia. (In.) 1-3/16
- Min. Hose Outside Dia. (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LX81
- Zoro # G2654224
- UPC # 190735480656
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Hose Inside Dia. (In.) | 1/2 |
Max. Hose Outside Dia. (In.) | 1-3/16 |
Min. Hose Outside Dia. (In.) | 1 |
Details
Type | 2 Bolt |
Torque (Foot-Pounds) | 6 |
Material of Construction | Carbon Steel |
Item | Steam Hose Clamp |
Number of Bolts | 2 |
For Hose Minimum O.D. | 1 in |
Clamp Band Material | Carbon Steel |
For Hose Maximum O.D. | 1 3/16 in |
Finish/Coating | Zinc Plated |
Description
Steam Hose Clamp, Number of Bolts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Z Frame (5KC49NN0061T)
- ENERPAC Simplex Seal KitP22 (54149)
- GATES PowerGrip Timing Belts, 60XL025 (60XL025)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/4 In, SAE 28, PK10 (360030028070)
- ZORO SELECT Surelock Clamp, 9/16"W, 9"ID (4823271)
- ZORO SELECT Snap-Hose Clamp, Black, 1.61"Max ID, PK25 (HC-R-PA66-BK)
- ZORO SELECT Hose Clamp, Interlocked, SAE 12, PK10 (43259)
- ZORO SELECT Hose Clamp, Nylon, Max 0.406 In, PK10 (22HC0344B)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Hose Clamp Band Width: 9/16 in (6372)
- HERITAGE INDUSTRIAL Hose Clmp Stpls 1-Ear 23.9 mm-27.1 mm SS (HCS1E-0271-7-SS)
- Zoro Select Hose Clamps