Shop All Hose Clamps
Zoro Select
Clamp, Hose, 3/4 In Size
Mfr # 3LZ12
Zoro # G0732952
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Carbon Steel
- Max. Hose Outside Dia. (In.) 1-9/32
- Type 2 Bolt
- Hose Inside Dia. (In.) 3/4
- Min. Hose Outside Dia. (In.) 1-5/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LZ12
- Zoro # G0732952
- UPC # 190735480984
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Max. Hose Outside Dia. (In.) | 1-9/32 |
Hose Inside Dia. (In.) | 3/4 |
Min. Hose Outside Dia. (In.) | 1-5/32 |
Details
Material of Construction | Carbon Steel |
Type | 2 Bolt |
Item | Steam Hose Clamp |
Torque (Foot-Pounds) | 21 |
Number of Bolts | 2 |
Finish/Coating | Zinc Plated |
For Hose Minimum O.D. | 1 3/16 in |
For Hose Maximum O.D. | 1 5/16 in |
Clamp Band Material | Carbon Steel |
Description
Steam Hose Clamp, Number of Bolts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight, 10mmx12mm, TubexTube (KQ2H10-12A)
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- MEGADYNE MULTI-RIB POLY-V R1230L 1X60 (1230L60)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 3.33"ID, PK5 (HC-80-PA66-BK)
- ZORO SELECT Hose Clamp, 2-7/8 to 3-3/16 In, SAE288, PK5 (300110288)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724-5)
- ZORO SELECT Hose Clamp, Nylon, Max 2.125 In, PK10 (22HC1875)
- ZORO SELECT Hose Clamp, LCS, Dia 24mm x 1.3mm, PK10 (CTB-24ST FK)
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5688)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6324)
- Zoro Select Hose Fittings