Shop All Hose Clamps
Zoro Select
Clamp, Hose, 1/2 In Size
Mfr # 3LZ08
Zoro # G2161835
original price:
$2.39
8% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Bolt
- Material of Construction Carbon Steel
- Torque (Foot-Pounds) 12
- Max. Hose Outside Dia. (In.) 1-3/16
- Hose Inside Dia. (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LZ08
- Zoro # G2161835
- UPC # 190735480946
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Max. Hose Outside Dia. (In.) | 1-3/16 |
Hose Inside Dia. (In.) | 1/2 |
Min. Hose Outside Dia. (In.) | 1-1/16 |
Details
Type | 2 Bolt |
Material of Construction | Carbon Steel |
Torque (Foot-Pounds) | 12 |
Item | Steam Hose Clamp |
Clamp Band Material | Carbon Steel |
For Hose Minimum O.D. | 1 1/16 in |
Finish/Coating | Zinc Plated |
For Hose Maximum O.D. | 1 3/16 in |
Number of Bolts | 2 |
Description
Steam Hose Clamp, Number of Bolts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO P/A Cog Combo, 3Vxm900, 3-3Vx900 (3-3VX900)
- ADAPTALL Hose Adapter, 1/2", BSPP (9033-08)
- ECLIPSE Hydraulic Crimp Tool, 12 tons (902-480)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod. (297126)
- ZORO SELECT Hose Clamp, Black, 0.272" W, PK50 (HC-G-PA66-BK)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.41"ID, PK20 (HC-BB-PA66-N)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Package Quantity: 10 (68104)
- ZORO SELECT Hose Clamp, Nylon, Max 0.406 In, PK10 (22HC0344)
- ZORO SELECT Hose Clamp, Dia 1.875x 0.177, Ylw, PK25 (HC-30ST ZD)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6708-5)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10 (4545070)
- Zoro Select Hose Clamps