Shop All Hose Clamps
Zoro Select
Clamp, Double Bolt
Mfr # 3LZ33
Zoro # G2728774
original price:
$8.09
9% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
External Hex Drive
- Clamp Type Double-Bolt Clamp
- Min. Hose Outside Dia. (In.) 2 5/16 in
- Type Bolt-Close Clamp
- For Use With Low Pressure Couplings
- Material of Construction Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LZ33
- Zoro # G2728774
- UPC # 190735481134
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 2 5/16 in |
Max. Hose Outside Dia. (In.) | 2 5/8 in |
Hose Inside Dia. (In.) | 2 in |
Clamping Diameter | 2 5/16 in - 2 5/8 in |
For Maximum Outside Diameter | 2 5/8 in |
Hex Size | 10 mm |
Clamp Maximum Inside Diameter | 2 5/8 in |
For Minimum Outside Diameter | 2 5/16 in |
Band Width | 1 in |
Clamp Minimum Inside Diameter | 2 5/16 in |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc-Plated, Band Thickness 0.331 in, Band Width 1 in, Clamp Maximum Inside Diameter 2 5/8 in, Clamp Minimum Inside Diameter 2 5/16 in, Install Torque 40 ft-lb, SAE Number Not Applicable, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Double-Bolt Clamp, Fastener Housing Material Zinc-Plated Steel, For Use On Compressor Hoses, Low Pressure Couplings, Pneumatic Couplings, Hex Size 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (MP-20)
- ARO Regulator, 1/8"Air Inlet, , 45 scfm (R37111-600)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 50B26SS (50B26SS)
- FAG BEARINGS FAG-6205 2ZR, Deep Groove BBear, Single Row 90Mm, 6205 2ZR (6205 2ZR)
- ZORO SELECT Hose Clamp, 5-1/4 to 5-9/16In, SAE 525, PK5 (300110525)
- ZORO SELECT Hose Clamp, Black, 0.374" W, PK10 (HC-115-PA66-BK)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 7/8 in Clamping Dia, 10 Pack (62606)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (670040056)
- ZORO SELECT Hose Clamp, Interlocked, SAE 6, PK10 (43253)
- MOTORMITE Spring Type Hose Clamps 2,14087 (14087)
- Zoro Select Hose Clamps