Shop All Hose Clamps
Zoro Select
Clamp, Double Bolt
Mfr # 3LX58
Zoro # G3009973
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Clamp Type Double-Bolt Clamp
- Max. Hose Outside Dia. (In.) 3 13/16 in
- Material of Construction Carbon Steel
- Type Bolt-Close Clamp
- For Use With Low Pressure Couplings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LX58
- Zoro # G3009973
- UPC # 190735480618
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Max. Hose Outside Dia. (In.) | 3 13/16 in |
Min. Hose Outside Dia. (In.) | 3 1/2 in |
For Minimum Outside Diameter | 3 1/2 in |
Clamp Minimum Inside Diameter | 3 1/2 in |
Band Width | 15/16 in |
For Maximum Outside Diameter | 3 13/16 in |
Clamp Maximum Inside Diameter | 3 13/16 in |
Clamping Diameter | 3 1/2 in - 3 13/16 in |
Hex Size | 10 mm |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc-Plated, Band Thickness 0.315 in, Band Width 15/16 in, Clamp Maximum Inside Diameter 3 13/16 in, Clamp Minimum Inside Diameter 3 1/2 in, Install Torque 40 ft-lb, SAE Number Not Applicable, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Double-Bolt Clamp, Fastener Housing Material Zinc-Plated Steel, For Use On Compressor Hoses, Low Pressure Couplings, Pneumatic Couplings, Hex Size 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6204 2RS1/C3, Single Row Ball Bearings (6204 2RS1/C3)
- BESTORQ 3VX540 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX540)
- PIX Belt, BX Cogged, 21/32 x 43 in. OC (BX40)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1/2, PK3 (DPEF070908)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5752)
- ZORO SELECT Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5 (300110500)
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- ZORO SELECT Hose Clamp, 2-3/4 to 4 In, SAE 56, SS, PK10 (360030056070)
- ZORO SELECT Hose Clamp, LCS, Dia 16mm x 1.0mm, PK10 (CTB-16ST FK)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE60, PK200 (Tridon 632060)
- VELVAC Mini Clamp 7/16 - 25/32 (022206)
- Zoro Select Hose Fittings