Shop All Cable Clamps & Clips
Zoro Select
Clamp, Cushioned, Dia 1/4 In, PK50
Mfr # CWV0507Z1
Zoro # G0247834
product price: $11.29
/pk 50, $0.23/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 1/4 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CWV0507Z1
- Zoro # G0247834
- UPC # 848790008024
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/4 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2031 in |
Width | 1/2" |
Clamping Dia. | 1/4" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Temp. Range (F) | -30 F to +180 |
Type | Light Duty with Cushion |
Finish | Hot Dipped Galvanized |
Material | Steel |
Thickness | 1/32" |
Coating Material | Vinyl Plastisol |
Cushion Type | Vinyl |
Additional Features | Part# CWV0507Z1 1/4 In. Diameter Light Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.25 In. Clamping Diameter 0.203 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Light Duty with Cushion, Steel, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.2031 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 F to +180, Vinyl Plastisol Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52Y)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- PANDUIT 3-15/16" L, 7/64" W, Black Plastic Cable Tie, Package quantity: 100 (S4-18-C0)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50C0250B)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Cushion, PK50 (COL0613Z1)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 5/8 In, Pk50 (CO1009Z1)
- ZORO SELECT Clamp, 1 3/8 ODx1/2 W, Cushion, PK25 (COL2209Z1)
- ZORO SELECT Clamp, Clamp Dia 2 In, 1/2 In W, PK10 (COL3209Z1)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- Zoro Select Cable Clamps & Clips