Shop All Cable Clamps & Clips
Zoro Select
Clamp, Aluminum, Dia 7/8 In, PK25
Mfr # CO1409AL
Zoro # G2693914
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Aluminum
- Cable Clamping Dia. 7/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CO1409AL
- Zoro # G2693914
- UPC # 848790049973
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 7/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 7/8" |
Width | 1/2" |
Details
Item | Clamp |
Clamp Material | Aluminum |
Clamp Thickness | 0.048 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Type | Loop Strap |
Finish | Aluminum 5052 |
Material | Aluminum |
Temp. Range (F) | -65 F to +250 |
Thickness | 1/32" |
Additional Features | Part# CO1409AL 7/8 In. Diameter Medium Duty Clamp Aluminum Manufactured by KMC Stampings 0.875 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Clamp, Cable Clamp, Loop Strap, Aluminum, Cable Clamping Dia. 7/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Natural, Natural Clamp Finish, Temp. Range (F) -65 F to +250, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (20492535)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- FUNCTIONAL DEVICES-RIB D01Bdc Dry Contact Relay (RIBD01BDC)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- ZORO SELECT Cable Clamp, Nylon, 1 1/4 In, PK10 (22CC50D1250)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/2, PK10 (COL2409SS)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK (6EEE7)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 (COV2909Z1)
- X1 TOOLS 1/2 White Nylon Cable Clamp 1 Clamp by X1 Tools (X1E-CON-CLA-CAB-2500x1)
- Zoro Select Cable Clamps & Clips