Shop All Cable Clamps & Clips
Zoro Select
Clamp, Aluminum, Dia 3/8 In, PK50
Mfr # CO0609AL
Zoro # G0984234
original price:
$12.05
10% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Aluminum
- Cable Clamping Dia. 3/8 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CO0609AL
- Zoro # G0984234
- UPC # 848790049812
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Width | 1/2" |
Clamping Dia. | 3/8" |
Details
Item | Clamp |
Clamp Material | Aluminum |
Clamp Thickness | 0.032 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Thickness | 1/32" |
Material | Aluminum |
Type | Loop Strap |
Temp. Range (F) | -65 F to +250 |
Finish | Aluminum 5052 |
Additional Features | Part# CO0609AL 3/8 In. Diameter Medium Duty Clamp Aluminum Manufactured by KMC Stampings 0.375 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Clamp, Cable Clamp, Loop Strap, Aluminum, Cable Clamping Dia. 3/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Natural, Natural Clamp Finish, Temp. Range (F) -65 F to +250, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 4NO, 240VAC, 10A (3RH21401AP60)
- WESTWARD Welding Cable, 2 AWG, 25 ft., Red, Rubber (19YE28)
- QUICKCABLE 12-10 AWG PVC Spade Terminal #8 Stud PK100, Insulation Color: Yellow (160425-100)
- SIEMENS Non-Illum Selector Switch, Keyed, 3P, 30mm (52SC6CVA1)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37C0125B)
- ZORO SELECT 1-3/4 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV2913Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37C0187B)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC50C0125)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Cushion, PK50 (COL1013Z1)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 (COV0913Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37C0500B)
- Zoro Select Cable Clamps & Clips