Shop All Cable Clamps & Clips
Zoro Select
Clamp, Aluminum, Dia 3/4 In, PK50
Mfr # CO1209AL
Zoro # G1390033
product price: $19.19
/pk 50, $0.38/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Aluminum
- Cable Clamping Dia. 3/4 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CO1209AL
- Zoro # G1390033
- UPC # 848790049942
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/4 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 3/4" |
Width | 1/2" |
Details
Item | Clamp |
Clamp Material | Aluminum |
Clamp Thickness | 0.048 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Type | Loop Strap |
Temp. Range (F) | -65 F to +250 |
Thickness | 1/32" |
Finish | Aluminum 5052 |
Material | Aluminum |
Additional Features | Part# CO1209AL 3/4 In. Diameter Medium Duty Clamp Aluminum Manufactured by KMC Stampings 0.75 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Clamp, Cable Clamp, Loop Strap, Aluminum, Cable Clamping Dia. 3/4 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Natural, Natural Clamp Finish, Temp. Range (F) -65 F to +250, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- FLEX-STRUT Channel Bracket, Flat Top, 14-1/2" (FS-5639-14.5 E/G)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3OXG)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 7/8 In, Pk50 (CO1409Z1)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/8 In, PK50 (CH0609Z1)
- ZORO SELECT Clamp, Cushioned, Dia 1/2 In, PK50 (CWV0907Z1)
- ZORO SELECT Cable Clamp, Nylon, 1 1/4 In, PK10 (22CC50D1250)
- ZORO SELECT Cable Clamp, Nylon, 1 1/2 In, PK10 (22CC50D1500B)
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Vinyl, PK50 (COV1109Z1)
- GAMPAK STRAP RIGID 2HOLE 1-1/4"" (49833)
- Zoro Select Cable Clamps & Clips