Shop All Cable Clamps & Clips
Zoro Select
Clamp, Aluminum, Dia 1 In, PK25
Mfr # CO1609AL
Zoro # G3220707
product price: $9.15
/pk 25, $0.37/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Aluminum
- Cable Clamping Dia. 1 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CO1609AL
- Zoro # G3220707
- UPC # 848790050023
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 1" |
Width | 1/2" |
Details
Item | Clamp |
Clamp Material | Aluminum |
Clamp Thickness | 0.048 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Type | Loop Strap |
Thickness | 1/32" |
Material | Aluminum |
Temp. Range (F) | -65 F to +250 |
Finish | Aluminum 5052 |
Additional Features | Part# CO1609AL 1 In. Diameter Medium Duty Clamp Aluminum Manufactured by KMC Stampings 1 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Clamp, Cable Clamp, Loop Strap, Aluminum, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Natural, Natural Clamp Finish, Temp. Range (F) -65 F to +250, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WK3)
- ZORO SELECT 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (9AD35ID)
- SQUARE D Circuit Fuse Holder (9999SF4)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, D Curve (FAZ-D40/1-NA-SP)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, Blk, PK25 (22CC50D0562B)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50D0250B)
- ZORO SELECT Cable Clip, C-Type, Natural, PK25 (6EEF4)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Vinyl, PK50 (COV1509Z1)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- Zoro Select Cable Clamps & Clips