Shop All Electrical Lockout Devices
Zoro Select
Circuit Breaker Lockout, 1 in. H
Mfr # 45MZ97
Zoro # G1855747
original price:
$7.05
5% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Polycarbonate
- For Maximum Padlock Shackle Diameter 9/32 in
- Max. Number of Padlocks 1
- Lockout Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ97
- Zoro # G1855747
- Country of Origin India
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 1 in |
Length | 2 1/4 in |
Overall Width | 2 in |
Width | 1 7/8 in |
Overall Length | 1 in |
Overall Height | 2.5 in |
Padlock Shackle Max. Dia. | 9/32 in |
Overall Depth | 1 in |
Dimensions (L x W x H) | 1 in x 2 in x 2.5 in |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Snap-On, For Circuit Breaker Type Tie Bar, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 2.5 in, Overall Length 1 in, Overall Width 2 in, Features No Tools Required for Installation, For Use With Cross Bar, Lockout Color Red, Lockout Material Polypropylene, Mount Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Blue (M21-375-595-BL)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- C.H. HANSON Nbr Tag, 1 x 1 In, 1-25, PK25 (40003)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 3XL, 1 PR (1092-XXXL (12))
- ZORO SELECT Machine Lockout, Clear.1/4" dia. (45MZ67)
- ZORO SELECT Circuit Breaker Lockout, 1-1/8 in. H (45MZ96)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 2 (45MZ92)
- ZORO SELECT Single Pole Breaker Lockout, 1-3/8 in.H (45MZ68)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 1 (45MZ95)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Length: 3-7/34" (45MZ93)
- CONDOR Circuit Breaker Lockout, 1-3/8 in. H, Red (48KV14)
- Zoro Select Lockout Tagout