Shop All Electrical Lockout Devices
Zoro Select
Circuit Breaker Lockout, 1-1/8 in. H
Mfr # 45MZ96
Zoro # G1855756
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Polycarbonate
- For Maximum Padlock Shackle Diameter 9/32 in
- Max. Number of Padlocks 1
- Lockout Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ96
- Zoro # G1855756
- Country of Origin India
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 1 1/8 in |
Length | 2 1/4 in |
Overall Width | 1.25 in |
Width | 1/2 in |
Overall Length | 1 in |
Overall Height | 2.5 in |
Padlock Shackle Max. Dia. | 9/32 in |
Overall Depth | 1.25 in |
Dimensions (L x W x H) | 1 in x 1.25 in x 2.5 in |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 2.5 in, Overall Length 1 in, Overall Width 1.25 in, Features No Tools Required for Installation, For Use With Single-Pole Breakers, Lockout Color Red, Lockout Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Gray, XS (N10559)
- NAPCO Control Panel, Max. Number Zones 48 (GEM-P3200)
- BANNER STAKES PLUS Cart Pkg w/Tray, "Caution" Banner (PL4001T)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Material: Acrylic (45MZ90)
- ZORO SELECT Machine Lockout, Clear.1/4" dia. (45MZ67)
- ZORO SELECT Circuit Breaker Lockout, 1 in. H (45MZ97)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 1 (45MZ95)
- ZORO SELECT Miniature Circuit Breaker Lockout, Gold (45MZ75)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 2 (45MZ92)
- NMC Installed Push Button Lockout (S2153)
- Zoro Select Electrical Lockout Devices