Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, Z, 6 Flute, HSS
Mfr # 11V466
Zoro # G4074664
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal Z - 0.4130
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V466
- Zoro # G4074664
- UPC # 190735381373
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | Z - 0.4130 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Size | Z |
Shank Dia. | 13/32 in |
Dimension Type | Letter |
Shank Size | 0.4130" |
Reamer Size | Z |
Size- Decimal | Z (0.4130) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- 3M Hand-Masker Tape Dispenser, PK4 (M3000)
- BOSCH Jig Saw Blade, 10, 4 in Blade L, Metal, Rigid for Straight Cuts Cutting Edge, T Shank, 5 Pack (T101B)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114400)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- ZORO SELECT Chucking Reamer, I, 6 Flute, HSS (11V449)
- ZORO SELECT Chucking Reamer, 0.6885 In., 8 Flute, HSS (11V425)
- ZORO SELECT Chucking Reamer, 12mm, 6 Flute, HSS (13H736)
- ZORO SELECT Chucking Reamer, 13.5mm, 6 Flute, HSS (13H739)
- ZORO SELECT Chucking Reamer, 10.5mm, 6 Flute, HSS (13H733)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C34932)
- Zoro Select Reamers