Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, Y, 6 Flute, HSS
Mfr # 11V465
Zoro # G3899707
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal Y - 0.4040
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V465
- Zoro # G3899707
- UPC # 190735381366
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | Y - 0.4040 |
Flute Length | 1 3/4 in |
Reamer Size | Y |
Shank Dia. | 25/64 in |
Shank Size | 0.4040" |
Size | Y |
Dimension Type | Letter |
Size- Decimal | Y (0.4040) |
Overall Length | 7 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 17/32 (C17032)
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (477610)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T119BO)
- WESTWARD Brick Trowel, Narrow London, 11 x 4-3/4 In (13P514)
- ZORO SELECT Chucking Reamer, 0.4385 In., 6 Flute, HSS (11V421)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- ZORO SELECT Chucking Reamer, 51, 4 Flute, HSS (13H685)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (375-0.2495)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V376)
- ZORO SELECT Chucking Reamer, 1mm, 4 Flute, HSS (13H710)
- DRILL AMERICA 1-1/8" HSS Taper Shank Straight Flute Chucking Reamer (DWRRTS1-1/8)
- Zoro Select Reamers