Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, X, 6 Flute, HSS
Mfr # 11V464
Zoro # G4042726
original price:
$13.83
22% off
new price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal X - 0.3970
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V464
- Zoro # G4042726
- UPC # 190735381359
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | X - 0.3970 |
Flute Length | 1 3/4 in |
Size | X |
Size- Decimal | X (0.3970) |
Overall Length | 7 in |
Dimension Type | Letter |
Reamer Size | X |
Shank Size | 0.3970" |
Shank Dia. | 25/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERHARD Mill Knife, 4" Length (DR68255)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #53 (41723)
- RIDGID Center Jaw Set (32412)
- CDI CDI Interchangeable Head Torque Wrench, Z (600T-I)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V326)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V297)
- ZORO SELECT Chucking Reamer, 18mm, 8 Flute, HSS (13H748)
- ZORO SELECT Chucking Reamer, 19mm, 8 Flute, HSS (13H750)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V391)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (13H765)
- Zoro Select Reamers