Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, X, 6 Flute, Carbide
Mfr # 500-002023
Zoro # G8336212
Free Shipping & Returns
$82.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal X - 0.3970
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-002023
- Zoro # G8336212
- UPC # 888226083683
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | X - 0.3970 |
Flute Length | 1 1/4 in |
Size | X |
Shank Size | 0.3970" |
Shank Dia. | 25/64 in |
Dimension Type | Letter |
Large End Dia. | 0.3970" |
Reamer Size | X |
Overall Length | 3 1/2 in |
Size- Decimal | X (0.3970) |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" DR CROWFOOT WRENCH 1-3/16" OPEN END (PO4938CF)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525108)
- DEWALT 1-1/2" Heavy-Duty Self-Feed Bit (DW1634)
- CRAFTSMAN Wrenches, 5/16" Standard SAE Combination (CMMT44691)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-1990)
- Zoro Select Carbide Chucking Reamers