Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, W, 6 Flute, HSS
Mfr # 11V463
Zoro # G4096285
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal W - 0.3860
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V463
- Zoro # G4096285
- UPC # 190735381342
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | W - 0.3860 |
Flute Length | 1 3/4 in |
Size- Decimal | W (0.3860) |
Shank Size | 0.3860" |
Overall Length | 7 in |
Dimension Type | Letter |
Size | W |
Shank Dia. | 3/8 in |
Reamer Size | W |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXRI-5PK)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (45132)
- RIDGID Coil and Flat Spring Assy (31780)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 12"L, Straight (RCSS2084)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V322)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V385)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (13H724)
- ZORO SELECT Chucking Reamer, #27, 4 Flute, HSS (435-0.144)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- DRILL AMERICA 5.00mm HSS Straight Shank Chucking Reamer (DWRR5.0MM)
- Zoro Select Reamers