Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, V, 6 Flute, HSS
Mfr # 11V462
Zoro # G4119683
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal V - 0.3770
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V462
- Zoro # G4119683
- UPC # 190735381335
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | V - 0.3770 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Shank Size | 0.3770" |
Shank Dia. | 3/8 in |
Size- Decimal | V (0.3770) |
Size | V |
Dimension Type | Letter |
Reamer Size | V |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7-1/4" L, Chrome Finish (440G10)
- URREA Amber Screwdriver Set of 6 Pieces Phillips (9600A)
- TE-CO Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5 (52817)
- ESTWING 3-Piece Hex Shaft Cold Chisel Set (42519)
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- ZORO SELECT Chucking Reamer, 0.6260 In., 8 Flute, HSS (11V424)
- ZORO SELECT Chucking Reamer, 10.5mm, 6 Flute, HSS (435-0.4134)
- ZORO SELECT Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (13H708)
- ZORO SELECT Chucking Reamer, 26, 6 Flute, HSS (13H660)
- ZORO SELECT Chucking Reamer, 21/32 In., 6 Flute, HSS (13H768)
- KODIAK CUTTING TOOLS .505 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481751)
- Zoro Select Reamers