Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, U, 6 Flute, Carbide
Mfr # 500-002020
Zoro # G8121495
$68.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal U - 0.3680
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-002020
- Zoro # G8121495
- UPC # 888226083652
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | U - 0.3680 |
Flute Length | 1 1/4 in |
Shank Size | 0.3680" |
Size- Decimal | U (0.3680) |
Size | U |
Shank Dia. | 23/64 in |
Large End Dia. | 0.3680" |
Overall Length | 3 1/2 in |
Dimension Type | Letter |
Reamer Size | U |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8" Drive Socket Wrench Set SAE 24 Pieces 1/4 in to 3/8 in , Full Polish (CMMT12012)
- AJAX TOOL WORKS PUNCH LONG CLEARANCE BACK OUT (AJA239)
- SKIL Corded Flooring Saw 4 3/8 in Blade Dia. (3601-02)
- ZORO SELECT Chipping Hammer With Soft Grip (19N774)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Zoro Select Carbide Chucking Reamers