Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer Sets, A-Z, 26pc
Mfr # 11V303
Zoro # G4144813
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V303
- Zoro # G4144813
- UPC # 190735379752
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Dimension Type | Letter |
Smallest Reamer Size | A |
Largest Reamer Size | Z |
Sizes Included | A-Z |
Overall Length | 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in |
Details
Item | Chucking Reamer Set |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Letter |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Right Hand |
Number of Pieces | 26 |
Reamer Application | Through Hole |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Description
Chucking Reamer Set, 26, Letter, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.12 In, Black (911212000)
- WRIGHT TOOL Offset Slotted Screwdriver 5-7/8" OAL - (9185)
- BLAIR Cutter, 9/16", 3 pcs. (11120-3)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- ZORO SELECT Chucking Reamer, 0.5010 In., 6 Flute, HSS (435-0.501)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Chucking Reamer, 1.7500 In., 12 Flute, HSS (433-1.75)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- ZORO SELECT Chucking Reamer, 0.7490 In., 8 Flute, HSS (11V439)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V391)
- Zoro Select High Speed Steel Chucking Reamers