Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, R, 6 Flute, HSS
Mfr # 11V458
Zoro # G4082513
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal R - 0.3390
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V458
- Zoro # G4082513
- UPC # 190735381298
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | R - 0.3390 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Dimension Type | Letter |
Size- Decimal | R (0.3390) |
Shank Dia. | 21/64 in |
Shank Size | 0.3390" |
Reamer Size | R |
Size | R |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4978CF)
- DEWALT Double Ended Detachable Nut Driver (DWADEND38716)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #31 (44301)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11/64 (46611)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V302)
- ZORO SELECT Chucking Reamer, 37, 4 Flute, HSS (13H671)
- ZORO SELECT Chucking Reamer, I, 6 Flute, HSS (11V449)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (435-0.4921)
- KODIAK CUTTING TOOLS .0945 HSS Chucking Reamer Straight Flute Straight Shank (5473699)
- Zoro Select Reamers