Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, Q, 6 Flute, HSS
Mfr # 11V457
Zoro # G4159513
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal Q - 0.3320
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V457
- Zoro # G4159513
- UPC # 190735381281
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | Q - 0.3320 |
Flute Length | 1 1/2 in |
Size- Decimal | Q (0.3320) |
Size | Q |
Shank Dia. | 21/64 in |
Shank Size | 0.3320" |
Overall Length | 6 in |
Dimension Type | Letter |
Reamer Size | Q |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Tan Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12TE)
- DEWALT Cordless Impact Driver, 3,200 RPM, 20 V (DCF840E1)
- MARTOR Handy, Level 4, Semi Auto Retractable, Retractable 4 in L (1444.02)
- BOJO TOOLS Metric Gap Gauge Tool (BLACK) (GTR-M-PMMA-BK)
- ZORO SELECT Chucking Reamer, 0.8760 In., 8 Flute, HSS (11V427)
- ZORO SELECT Chucking Reamer, 11/16 In., 8 Flute, HSS (11V397)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (435-0.124)
- ZORO SELECT Chucking Reamer, 15mm, 6 Flute, HSS (13H742)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (11V416)
- ZORO SELECT Chucking Reamer, L, 6 Flute, HSS (11V452)
- ZORO SELECT Chucking Reamer, 16, 6 Flute, HSS (13H650)
- Zoro Select High Speed Steel Chucking Reamers