Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, O, 6 Flute, HSS
Mfr # 11V455
Zoro # G3937446
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal O - 0.3160
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V455
- Zoro # G3937446
- UPC # 190735381267
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | O - 0.3160 |
Flute Length | 1 1/2 in |
Size- Decimal | O (0.3160) |
Size | O |
Reamer Size | O |
Overall Length | 6 in |
Dimension Type | Letter |
Shank Dia. | 5/16 in |
Shank Size | 0.3160" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 25 Power Bit x 6 (1150T25A)
- TEKTON 3/8 Inch Drive x 27 mm 6-Point Flare Nut Crowfoot Wrench (WCF16227)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/16 (45620)
- TAPMATIC Arbor, R8, 33JT (20833)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V322)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V408)
- ZORO SELECT Chucking Reamer, 21mm, 8 Flute, HSS (13H754)
- ZORO SELECT Chucking Reamer, 23mm, 8 Flute, HSS (13H758)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (435L-0.124)
- DRILL AMERICA .4985 HSS Straight Shank Chucking Reamer (DWRR.4985)
- Zoro Select High Speed Steel Chucking Reamers