Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, O, 6 Flute, Carbide
Mfr # 500-002014
Zoro # G7985101
product price: $48.03
/ea
$48.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal O - 0.3160
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-002014
- Zoro # G7985101
- UPC # 888226083591
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | O - 0.3160 |
Flute Length | 1 1/8 in |
Overall Length | 3 1/4 in |
Size- Decimal | O (0.3160) |
Shank Dia. | 5/16 in |
Reamer Size | O |
Size | O |
Shank Size | 0.3160" |
Large End Dia. | 0.3160" |
Dimension Type | Letter |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Knife Shape, 6 In, 66/68 TPI (12F820)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEH5)
- HOUGEN 11/16 in. x 2 in. 12,000-Series Annular Cutter (12222)
- KNIPEX Retaining Ring Plier Set, 45 deg., 4 pcs. (9K 00 19 02 US)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- Zoro Select Reamers