Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, M, 6 Flute, HSS
Mfr # 11V453
Zoro # G4217893
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal M - 0.2950
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V453
- Zoro # G4217893
- UPC # 190735381243
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | M - 0.2950 |
Flute Length | 1 1/2 in |
Shank Size | 0.2950" |
Size | M |
Reamer Size | M |
Shank Dia. | 9/32 in |
Size- Decimal | M (0.2950) |
Dimension Type | Letter |
Overall Length | 6 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Trque Wrnch, Pre-Set, Intrchngbl Head, 6.9" (810100)
- WESTWARD Puller Set, 4-In-1 Manual, 6 Pcs (23MD43)
- HUSQVARNA Diamond Coring Rig, 120VAC, 19.3A, 6" (DMS 240)
- JET Belt Sander, 1 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 115/230 V (414600)
- ZORO SELECT Chucking Reamer, 25/64 In., 6 Flute, HSS (11V384)
- ZORO SELECT Chucking Reamer, 21/32 In., 6 Flute, HSS (13H768)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- ZORO SELECT Chucking Reamer, #27, 4 Flute, HSS (435-0.144)
- CLEVELAND Chucking Reamer, 19/64 In., 6 Flute, HSS (C25622)
- Zoro Select Reamers