Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, L, 6 Flute, HSS
Mfr # 11V452
Zoro # G4141261
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal L - 0.2900
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V452
- Zoro # G4141261
- UPC # 190735381236
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | L - 0.2900 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Shank Size | 0.2900" |
Size- Decimal | L (0.2900) |
Shank Dia. | 9/32 in |
Size | L |
Dimension Type | Letter |
Reamer Size | L |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS $CUTTER HOSE & TUBING (GN115)
- ST LOUIS PNEUMATIC Low Speed Reversible Drill w/Jacob Chuck (SLP-84238)
- THOR 3.6lb copper hammer with a hickory handle (TH314)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/2 in L (SZ-24)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- ZORO SELECT Chucking Reamer, 0.6885 In., 8 Flute, HSS (11V425)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- ZORO SELECT Chucking Reamer, 1.6250 In., 12 Flute, HSS (433-1.625)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- DRILL AMERICA 15/16" HSS Spiral Flute Shell Reamer (DWRRSS15/16)
- Zoro Select High Speed Steel Chucking Reamers