Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, K, 6 Flute, HSS
Mfr # 11V451
Zoro # G4105184
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal K - 0.2810
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V451
- Zoro # G4105184
- UPC # 190735381229
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | K - 0.2810 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Size | K |
Size- Decimal | K (0.2810) |
Shank Size | 0.2810" |
Reamer Size | K |
Dimension Type | Letter |
Shank Dia. | 17/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 6 Pc Set (73414)
- PRO-GRADE TOOLS Impact Universal Joint, 3/8"Dr. (13021)
- FEIN E Cut Long Life Bi Metal Slm Blade 1 5/8 (63502203260)
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits (07884)
- ZORO SELECT Chucking Reamer, 15/16 In., 8 Flute, HSS (11V352)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (11V416)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (435-0.2756)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- ZORO SELECT Chucking Reamer, 1mm, 4 Flute, HSS (435-0.0394)
- ZORO SELECT Chucking Reamer, 0.9219 In., 8 Flute, HSS (433-0.9219)
- DRILL AMERICA 1" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1INCH)
- Zoro Select High Speed Steel Chucking Reamers