Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, J, 6 Flute, HSS
Mfr # 11V450
Zoro # G3891307
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal J - 0.2770
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V450
- Zoro # G3891307
- UPC # 190735381212
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | J - 0.2770 |
Flute Length | 1 1/2 in |
Size- Decimal | J (0.2770) |
Dimension Type | Letter |
Overall Length | 6 in |
Reamer Size | J |
Shank Dia. | 17/64 in |
Size | J |
Shank Size | 0.2770" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- WESTWARD Hand Tap Set, HSS, 7/8-14, H4 Limit, PK3 (5TVZ0)
- WOODOWL Standard Spurred Auger #6 - 7.5" x 7/16" (06004)
- KESON Metric and SAE Tape Measure (PGPRO18M16V)
- ZORO SELECT Chucking Reamer, 0.1885 In., 6 Flute, HSS (11V417)
- ZORO SELECT Chucking Reamer, 18, 6 Flute, HSS (13H652)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- ZORO SELECT Chucking Reamer, 1mm, 4 Flute, HSS (435-0.0394)
- ZORO SELECT Chucking Reamer, 18.5mm, 8 Flute, HSS (13H749)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- KODIAK CUTTING TOOLS .235 HSS Chucking Reamer Straight Flute Straight Shank (5476251)
- Zoro Select Reamers