Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, I, 6 Flute, HSS
Mfr # 11V449
Zoro # G4194057
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal I - 0.2720
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V449
- Zoro # G4194057
- UPC # 190735381205
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | I - 0.2720 |
Flute Length | 1 1/2 in |
Shank Dia. | 17/64 in |
Reamer Size | I |
Size- Decimal | I (0.2720) |
Size | I |
Shank Size | 0.2720" |
Dimension Type | Letter |
Overall Length | 6 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 15/16-inch (24 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (959361)
- OTC 1" Drive Socket Set SAE, Metric 5 Pieces 1 1/2 in, 33mm to 41mm , Black Oxide (1944)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact ECX 1 Power Bits (25PK) (48-32-4144)
- FREUD Heavy Duty Multi-Purpose Blade, 14 (LU82M014)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (435L-0.4365)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/4 In, 13pc (11V296)
- ZORO SELECT Chucking Reamer, 22.5mm, 8 Flute, HSS (13H757)
- ZORO SELECT Chucking Reamer, 3/4 In., 6 Flute, HSS (13H771)
- ZORO SELECT Chucking Reamer, 0.2490 In., 6 Flute, HSS (11V431)
- ZORO SELECT Chucking Reamer, L, 6 Flute, HSS (11V452)
- DRILL AMERICA 41/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP41/64)
- Zoro Select Reamers