Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, H, 6 Flute, Carbide
Mfr # 500-002007
Zoro # G7903743
$45.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal H - 0.2660
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-002007
- Zoro # G7903743
- UPC # 888226083522
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | H - 0.2660 |
Flute Length | 1 1/8 in |
Large End Dia. | 0.2660" |
Overall Length | 3 1/4 in |
Size- Decimal | H (0.2660) |
Size | H |
Shank Dia. | 17/64 in |
Dimension Type | Letter |
Shank Size | 0.2660" |
Reamer Size | H |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 5/16" HSS Se .315 X 21/32 Drill 5/8 X 2-5/8 Body 3/8 X 15/16 Shank (55-L2-195)
- KIPP Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X20)
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (D213-9NE-CR-INS)
- SKIL Circular Saw.120V, 12.0A, 10-1/2 in.L (5080-01)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Zoro Select Carbide Chucking Reamers