Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, G, 6 Flute, HSS
Mfr # 11V447
Zoro # G4092645
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal G - 0.2610
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V447
- Zoro # G4092645
- UPC # 190735381182
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | G - 0.2610 |
Flute Length | 1 1/2 in |
Reamer Size | G |
Size | G |
Size- Decimal | G (0.2610) |
Dimension Type | Letter |
Shank Dia. | 1/4 in |
Shank Size | 0.2610" |
Overall Length | 6 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX , Wolfbands 38PW18-5: PW 3 8 7/8X1/2X020X18CW, 5PK (8010838PW18-5)
- VERSADRIVE Combo Set, #7, #F, 5/16, 27/64 TurboTip + 1/4, 5/16, 3/8, 1/2 in. Taps (328016-SET2)
- DIABLO Hole Saw 1-5/8" (DHS1625)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121401)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435L-0.1865)
- ZORO SELECT Dowel Pin Reamer, 0.4355 In., 6 Flute, HSS (13H706)
- ZORO SELECT Chucking Reamer, 0.3135 In., 6 Flute, HSS (11V419)
- ZORO SELECT Chucking Reamer, 22.5mm, 8 Flute, HSS (13H757)
- ZORO SELECT Chucking Reamer, 50, 4 Flute, HSS (13H684)
- DRILL AMERICA .3080 HSS Straight Shank Chucking Reamer (DWRR.3080)
- Zoro Select High Speed Steel Chucking Reamers