Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, D, 6 Flute, HSS
Mfr # 11V445
Zoro # G4134331
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal D - 0.2460
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V445
- Zoro # G4134331
- UPC # 190735381168
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | D - 0.2460 |
Flute Length | 1 1/2 in |
Dimension Type | Letter |
Shank Size | 0.2460" |
Shank Dia. | 15/64 in |
Size | D |
Size- Decimal | D (0.2460) |
Overall Length | 6 in |
Reamer Size | D |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- EXCEL BLADES Retractable Scribe with 0.030" Tip, Awl Air Release Tool, Silver, 12pk (16051)
- BONDHUS 9/16 Hex L Wrench Ball End (10917)
- RENNSTEIG 5 piece double edged screw extractor kit (RNSE5)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (435-0.499)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 10 Flute, HSS (13H784)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (435L-0.4365)
- ZORO SELECT Chucking Reamer, 0.6260 In., 8 Flute, HSS (11V424)
- ZORO SELECT Chucking Reamer, 10.5mm, 6 Flute, HSS (13H733)
- ZORO SELECT Chucking Reamer, W, 6 Flute, HSS (435-0.386)
- ZORO SELECT Chucking Reamer, 21mm, 8 Flute, HSS (13H754)
- Zoro Select Reamers