Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, B, 6 Flute, HSS
Mfr # 11V443
Zoro # G3949522
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal B - 0.2380
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V443
- Zoro # G3949522
- UPC # 190735381144
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | B - 0.2380 |
Flute Length | 1 1/2 in |
Reamer Size | B |
Overall Length | 6 in |
Shank Dia. | 15/64 in |
Size | B |
Dimension Type | Letter |
Size- Decimal | B (0.2380) |
Shank Size | 0.2380" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1V)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- MILWAUKEE TOOL EXACT 1/0 Aluminum 12T U-Style Die (49-12-U01A)
- WRIGHT TOOL 1 in Drive Impact Socket 41 mm Size, Deep Socket, black oxide (89-41MM)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 10 Flute, HSS (13H784)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS, Shank Dia.: MT3 (13H776)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V391)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V378)
- ZORO SELECT Chucking Reamer, #67, 3 Flute, HSS (433-0.032)
- ZORO SELECT Chucking Reamer, 22.5mm, 8 Flute, HSS (13H757)
- DRILL AMERICA 5.00mm HSS Straight Shank Chucking Reamer (DWRR5.0MM)
- Zoro Select High Speed Steel Chucking Reamers