Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, B, 4 Flute, Carbide
Mfr # 500-002001
Zoro # G7900216
$36.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal B - 0.2380
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-002001
- Zoro # G7900216
- UPC # 888226083454
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | B - 0.2380 |
Flute Length | 1 in |
Reamer Size | B |
Shank Size | 0.2380" |
Overall Length | 3 in |
Size- Decimal | B (0.2380) |
Large End Dia. | 0.2380" |
Shank Dia. | 15/64 in |
Size | B |
Dimension Type | Letter |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-628A)
- MOODY TOOL Scriber/Pick Set, Magnetic Handle, 4Pc (58-0226)
- BOSTITCH Brad and Stapler Combo Tool (SB-2IN1)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- Zoro Select Carbide Chucking Reamers