Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, A, 6 Flute, HSS
Mfr # 11V442
Zoro # G4216877
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal A - 0.2340
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V442
- Zoro # G4216877
- UPC # 190735381137
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | A - 0.2340 |
Flute Length | 1 1/2 in |
Shank Dia. | 7/32 in |
Reamer Size | A |
Overall Length | 6 in |
Size- Decimal | A (0.2340) |
Dimension Type | Letter |
Shank Size | 0.2340" |
Size | A |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft/30m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-100)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-5PK)
- 3M Stripe Off Wheel, 4 In Diax5/8 Tx3/8-16 (07498)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9243E)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V399)
- ZORO SELECT Chucking Reamer, 9/32 In., 6 Flute, HSS (11V377)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- ZORO SELECT Chucking Reamer, 13/64 In., 6 Flute, HSS (11V372)
- ZORO SELECT Chucking Reamer, 3/4 In., 6 Flute, HSS (13H771)
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- Zoro Select Reamers