Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 9mm, 6 Flute, Carbide
Mfr # 500-004009
Zoro # G7897863
$64.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 9.00mm - 0.3543
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-004009
- Zoro # G7897863
- UPC # 888226113403
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 9.00mm - 0.3543 |
Flute Length | 32.00 mm |
Shank Dia. | 9 mm |
Large End Dia. | 0.3543" |
Overall Length | 89.00 mm |
Reamer Size | 9.00 mm |
Size | 9.00mm |
Dimension Type | Metric |
Size- Decimal | 9.00mm (0.3543) |
Shank Size | 0.3543" |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 9.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 9 to 18 1/2 In L (1VTY9)
- KO-KEN Socket 15mm 6 Point 55mm 3/8 Sq. Drive (3300M-15)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EMU-AC6030M)
- KO-KEN Bit TORX T45 75mm 7/16 Hex Drive (183T.75-T45)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Zoro Select Reamers