Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 9.5mm, 6 Flute, Carbide
Mfr # 500-004009.5
Zoro # G8233626
product price: $69.33
/ea
$69.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 9.50mm - 0.3740
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-004009.5
- Zoro # G8233626
- UPC # 888226113410
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 9.50mm - 0.3740 |
Flute Length | 32.00 mm |
Dimension Type | Metric |
Shank Size | 0.3740" |
Size- Decimal | 9.50mm (0.3740) |
Shank Dia. | 9.5 mm |
Large End Dia. | 0.3740" |
Overall Length | 89.00 mm |
Reamer Size | 9.5 mm |
Size | 9.50mm |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 9.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case, Graphite, 940S-000GP-0A0 (940S-000GP-0A0)
- DRILL AMERICA 3/8"-24 1"OD HSS Round Adjustable Die Standard (DWTH1-3824)
- ASTRO PNEUMATIC SKT 4PC UV GLOWING 10MM 1/4 & 3/8" DEEP (AO410)
- PROSKIT Mini, Grinder (PT-5201A)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- Zoro Select Carbide Chucking Reamers