Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 9/16 In., 6 Flute, HSS
Mfr # 13H766
Zoro # G4065187
original price:
$17.40
14% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 9/16 in - 0.5625
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H766
- Zoro # G4065187
- UPC # 190735388822
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 9/16 in - 0.5625 |
Flute Length | 2 in |
Dimension Type | Fractional Inch |
Shank Dia. | MT1 |
Overall Length | 8 in |
Size | 9/16" |
Size- Decimal | 9/16" (0.5625) |
Shank Size | MT1 |
Reamer Size | 9/16 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 20mm 12 pt Metric Socket, 12 Points (20HW76)
- WARWOOD TOOL 24 Offset Pinch Bar (15830)
- JOKARI Cable Stripper, Stndard, Round, 5/16-1.1/8" (10272)
- IRWIN 11 in L 2 1/4 in Cap. Alloy Steel Quick Adjusting Pipe Wrench (274001)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V338)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (435-0.126)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (13H726)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 12 Flute, HSS (11V415)
- ZORO SELECT Chucking Reamer, 12mm, 6 Flute, HSS (13H736)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- Zoro Select High Speed Steel Chucking Reamers