Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 9/16 In., 6 Flute, HSS
Mfr # 11V393
Zoro # G4041511
original price:
$35.05
22% off
new price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 9/16 in - 0.5625
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V393
- Zoro # G4041511
- UPC # 190735380659
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 9/16 in - 0.5625 |
Flute Length | 2 in |
Shank Dia. | 9 63/64 in |
Dimension Type | Fractional Inch |
Size | 9/16" |
Overall Length | 8 in |
Reamer Size | 9/16 in |
Shank Size | 0.5625" |
Size- Decimal | 9/16" (0.5625) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Slip joint plier chrome finish 6-3/8" (276)
- GRK FASTENERS STAR BIT T30 X 2"" BLK 2P (187451)
- POMONA ELECTRONICS Pomona Electronics POM5914 Heavy Duty Alligator Clips (POM5914)
- EMPIRE LEVEL 16" x 24" True Blue Laser Etched Framing Square (1190)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (11V416)
- ZORO SELECT Chucking Reamer, 0.3135 In., 6 Flute, HSS (11V419)
- ZORO SELECT Chucking Reamer, 29, 4 Flute, HSS (13H663)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V389)
- ZORO SELECT Dowel Pin Reamer, 0.3745 In., 6 Flute, HSS (13H705)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (13H696)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- Zoro Select High Speed Steel Chucking Reamers