Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149"
Mfr # 13H728
Zoro # G4044397
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 8.00mm - 0.3150
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H728
- Zoro # G4044397
- UPC # 190735388457
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Shank Size | 0.3149" |
Reamer Size | 8.00 mm |
Size- Decimal | 8.00mm (0.3150) |
Dimension Type | Metric |
Shank Dia. | 5/16 in |
Size | 8.00mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Vernier Caliper, 6", 150mm (06420-00)
- SUPERIOR PARTS Aftermarket Head Cap / Gasket / Exhaust Valve (w/Hole) Kit (SP 877-307K)
- TEKTON 1/2 in. Drive Dr, 1.5 inch L, Chrome (SHA21101)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511608)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- ZORO SELECT Chucking Reamer, 0.2490 In., 6 Flute, HSS (11V431)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (375-0.1247)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (13H726)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V302)
- DRILL AMERICA 21/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR21/32)
- Zoro Select High Speed Steel Chucking Reamers