Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 7/8 In., 8 Flute, HSS
Mfr # 11V350
Zoro # G4229145
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7/8 in - 0.8750
- Material - Machining High Speed Steel
- Overall Length 10 in
- Shank Type - Machining Straight
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V350
- Zoro # G4229145
- UPC # 190735380222
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 7/8 in - 0.8750 |
Overall Length | 10 in |
Flute Length | 2 5/8 in |
Shank Size | 0.8750" |
Size- Decimal | 7/8" (0.8750) |
Size | 7/8" |
Reamer Size | 7/8 in |
Shank Dia. | 7 63/64 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 14 Aluminum Pipe Wrench with a 45 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1030x1)
- VESSEL Insert Bit 1/4" Hex, 5Pc. Set, PK5 (B33PHSLSET)
- OCHSENKOPF Split Quick Axe w/Hickory Handle, Overall Length: 700mm (OX 648 H-1257)
- STARRETT Feeler Gage 04Mm (667M-4)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (13H726)
- ZORO SELECT Chucking Reamer, 31/32 In., 8 Flute, HSS (11V353)
- ZORO SELECT Chucking Reamer, 0.5010 In., 6 Flute, HSS (11V422)
- ZORO SELECT Chucking Reamer, 7/16 In., 6 Flute, HSS (11V387)
- ZORO SELECT Chucking Reamer, 1.0010 In., 8 Flute, HSS (11V428)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (13H701)
- ZORO SELECT Chucking Reamer, 19.5mm, 8 Flute, HSS (13H751)
- Zoro Select High Speed Steel Chucking Reamers