Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #78, 2 Flute, Cobalt
Mfr # 1433-0.016
Zoro # G5925403
original price:
$29.68
7% off
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #78 - 0.0160
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1433-0.016
- Zoro # G5925403
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #78 - 0.0160 |
Flute Length | 3/8 in |
Shank Dia. | 1/64 in |
Overall Length | 7/8 in |
Reamer Size | #78 |
Size- Decimal | #78 (0.0160) |
Shank Size | 0.0160" |
Size | #78 |
Dimension Type | Wire |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #78
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Carbide Hole Cutter, 2 In, 3/8 Cut D (20104-32CHC)
- WESTWARD Screwdriver Set, 4 pcs, Multicomponent (401K87)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140TT)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530CI-600)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1433-0.157)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1475-0.1247)
- ZORO SELECT Chucking Reamer, #36, 4 Flute, Cobalt (1435-0.1065)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, Cobalt (1435-0.2188)
- ZORO SELECT Chucking Reamer, 3.5mm, 4 Flute, Cobalt (1435-0.1378)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, Cobalt (1433-0.375)
- ZORO SELECT Chucking Reamer, #53, 4 Flute, Cobalt (1433-0.0595)
- Zoro Select Cobalt Chucking Reamers